Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size R
Mfr # P4834IZ
Zoro # G1989891
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Heat Treatment Through Hardened
- Decimal Equivalent 0.3390
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4834IZ
- Zoro # G1989891
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | R (0.3390) |
Overall Length | 2 1/8 in |
Outside Dia. | 3/4 in |
Drill Size | R |
Inside Dia. | R |
Size - Decimal | #61 - 0.0390 |
Details
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.3390 |
Rockwell Hardness | RC 62-64 |
Measurement System | Letter |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/4)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA9)
- J.W. WINCO GN711-KUS-200-W-L Adhesive Ruler (GN711)
- MARSHALLTOWN Concrete Tool Kit, 7 PC (CTK2)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H264GM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- ZORO SELECT Drill Bushing, Type H, Drill Size R (H4012IZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-3/16 (H11212PW)
- ZORO SELECT Drill Bushing, Type P, Drill Size X (P4816KA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H325FT)
- Zoro Select Press-Fit Bushings