Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size R
Mfr # P4016IZ
Zoro # G3084737
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Inside Dia. R
- Drill Size R
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4016IZ
- Zoro # G3084737
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | R |
Drill Size | R |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Size- Decimal | R (0.3390) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 5/8 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Measurement System | Letter |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.3390 |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182013)
- PROSKIT Tool Box, 10 in W x 7 in D x 6 in H (SB-2918)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (98082)
- BOSCH Brush Set (1617000425)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H204EX)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT284HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P264GZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5616MH)
- ZORO SELECT Drill Bushing, P, Drill Size # 25 (P204EN)
- Zoro Select Drill Bushings