Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size Q
Mfr # P404IW
Zoro # G3069431
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Q
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Outside Dia. 5/8 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P404IW
- Zoro # G3069431
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | Q |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | Q (0.3320) |
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | Q |
Size - Decimal | 31/32 in - 0.9688 |
Details
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Measurement System | Letter |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Decimal Equivalent | 0.3320 |
Finish | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 9/16" (13304)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.9mm (H324FW)
- ZORO SELECT Drill Bushing, H, Drill Size Z (H404KI)
- ZORO SELECT Drill Bushing, H, Drill Size # 41 (HT1212CW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 16 (H206FK)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P4816JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- Zoro Select Drill Bushings