Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size Q
Mfr # P4016IW
Zoro # G3084755
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4016IW
- Zoro # G3084755
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Drill Size | Q |
Outside Dia. | 5/8 in |
Size- Decimal | Q (0.3320) |
Inside Dia. | Q |
Size - Decimal | 1/4 in - 0.2500 |
Details
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.3320 |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Letter |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 10x11mm (6 10X11)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Blue 4/0 ga (124310-001)
- ILC Replacement for Dewalt Dw9072 Cordless Power Tool Battery (DW9072 CORDLESS POWER TOOL BATTERY DEWALT)
- DURSTON MANUFACTURING PLIER U-JOINT SNAP RING (VIV230)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2016EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3616IR)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT246GO)
- Zoro Select Drill Bushings