Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size P
Mfr # P4016IR
Zoro # G3084789
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Heat Treatment Through Hardened
- Size- Decimal P (0.3230)
- Head Material High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4016IR
- Zoro # G3084789
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | P (0.3230) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | P |
Drill Size | P |
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 5/8 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.3230 |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Letter |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16107)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- HUSQVARNA Blade Collar Outer Flange (542167962)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P8828MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/16 In (HT126BR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P266FZ)
- Zoro Select Press-Fit Bushings