Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size O
Mfr # P4016IO
Zoro # G3084798
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Letter
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material 52100 Thru Hardened
- Size- Decimal O (0.3160)
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4016IO
- Zoro # G3084798
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | O (0.3160) |
Drill Size | O |
Overall Length | 1 in |
Outside Dia. | 5/8 in |
Inside Dia. | O |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Measurement System | Letter |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.3160 |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Power Bit PH3x50, PK2 (NTPH350P2)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D91)
- KLEIN TOOLS 4-in-1 Lineman's Ratcheting Wrench (KT151T)
- MITUTOYO Micrometer Set, 0-3 In (103-922)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10mm (P4816JZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8.5mm (P408IX)
- ZORO SELECT Drill Bushing, H, Drill Size Q (H404IW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H264GM)
- ZORO SELECT Drill Bushing, Type P, Drill Size Z (P4812KI)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/64 In (HT365IF)
- Zoro Select Drill Bushings