Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size O
Mfr # P3222IO
Zoro # G3049868
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Rockwell Hardness RC 62-64
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.3160
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3222IO
- Zoro # G3049868
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | O (0.3160) |
Overall Length | 1 3/8 in |
Inside Dia. | O |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | O |
Size - Decimal | T - 0.3580 |
Details
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.3160 |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Measurement System | Letter |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC $STAPLE GUN KIT HOT F/PLASTIC REPAIR (AO7600)
- KIPP Adjustable Handle, Size: 3 M08X20 Zinc, Silver Metallic, Comp: Steel (K0116.3083X20)
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/8"-24 (T/A54597)
- ZORO SELECT Drill Bushing, P, Drill Size 5/32 In (P204EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2616GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (PT125CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- ZORO SELECT Drill Bushing, H, Drill Size # 8 (HT248GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P324FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size W (P408JW)
- Zoro Select Drill Bushings