Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size N
Mfr # P3216IH
Zoro # G3069486
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. N
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3216IH
- Zoro # G3069486
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | N |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Size- Decimal | N (0.3020) |
Drill Size | N |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 1/2 in |
Size - Decimal | N - 0.3020 |
Details
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Measurement System | Letter |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.3020 |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spindle Assy (2900020)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15332 (15332)
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (5MV31)
- BESSEY 18 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-18)
- ZORO SELECT Drill Bushing, P, Drill Size # 29 (P2016EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/16 In (HT126BR)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H206FG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.9mm (H268FW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H326FX)
- Zoro Select Press-Fit Bushings