Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size M
Mfr # P3216ID
Zoro # G3069529
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.2950
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Headless Press Fit
- Inside Dia. M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3216ID
- Zoro # G3069529
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | M |
Overall Length | 1 in |
Outside Dia. | 1/2 in |
Size- Decimal | M (0.2950) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | M |
Size - Decimal | M - 0.2950 |
Details
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.2950 |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Measurement System | Letter |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Collet, 51382 (T-400-5C)
- J.W. WINCO Pbh-Ku-1.63-1/2X13-E Ball Knob Plastic (L02-0118)
- AVEN Tweezer, Straight Flat Broad, Plastic (18526)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 in Long, 6 in Short (J46424)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H2612FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H4016JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- Zoro Select Drill Bushings