Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size L
Mfr # P324IB
Zoro # G3049070
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Outside Dia. 1/2 in
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.2900
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P324IB
- Zoro # G3049070
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 1/2 in |
Inside Dia. | L |
Size- Decimal | L (0.2900) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | L |
Size - Decimal | V - 0.3770 |
Details
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.2900 |
Hardness | Rc 62-64 |
Measurement System | Letter |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- MASON Leveling Mount, Dia.: 5" (5C028)
- KLEIN TOOLS Bolt Cutter, Steel Handle, 36-Inch (63336)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/32 In (H6416MC)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2016EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6422NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H325GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- Zoro Select Drill Bushings