Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size J
Mfr # P324HU
Zoro # G3049107
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Size- Decimal J (0.2770)
- Rockwell Hardness RC 62-64
- Measurement System Letter
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P324HU
- Zoro # G3049107
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | J (0.2770) |
Outside Dia. | 1/2 in |
Inside Dia. | J |
Drill Size | J |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | V - 0.3770 |
Details
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Measurement System | Letter |
Bushing Head Type | Headless |
Decimal Equivalent | 0.2770 |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 28 Piece 0.25-2.5mm 60 Degree Screw Pitch Gage (4901-0028)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- LISLE 3/8", 1/2" Drive Torx(R), 3 pcs (27740)
- GARDNER BENDER Fish Stick, 12 ft, Fiberglass (FTX-12L)
- ZORO SELECT Drill Bushing, H, Drill Size # 10 (HT245FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (H8812NP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H206FG)
- ZORO SELECT Drill Bushing, P, Drill Size 5.6mm (P268GP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4812IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (PT5620MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (PT126CY)
- Zoro Select Press-Fit Bushings