Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size I
Mfr # P3216HS
Zoro # G3069641
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Inside Dia. I
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3216HS
- Zoro # G3069641
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | I |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 1 in |
Size- Decimal | I (0.2720) |
Outside Dia. | 1/2 in |
Drill Size | I |
Size - Decimal | I - 0.2720 |
Details
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.2720 |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Measurement System | Letter |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54537)
- KLEIN TOOLS High Speed Drill Bit, 3/8-Inch, 118-Degree (53120)
- STABILA R-Beam Level, 96" (R300-41096)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 20" (KTI-71620)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- ZORO SELECT Drill Bushing, P, Drill Size 11/64 In (P2028FG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8848NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 37/64 In (H6412LZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- Zoro Select Press-Fit Bushings