Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size H
Mfr # PT284HP
Zoro # G3054987
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT284HP
- Zoro # G3054987
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | H |
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | H (0.2660) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/16 in |
Inside Dia. | H |
Size - Decimal | A - 0.2340 |
Details
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Letter |
Drill Bushing Wall Type | Thin Wall |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.2660 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-SEAL SS Locator for MSS-CS10 (1181-89015)
- HOUGEN-OGURA 3/8 in. Round Punch (76565)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 42" Long, Nickel Plate (C70)
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H168DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- Zoro Select Drill Bushings