Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size H
Mfr # P3222HP
Zoro # G3049971
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Size- Decimal H (0.2660)
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 1/2 in
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3222HP
- Zoro # G3049971
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | H (0.2660) |
Outside Dia. | 1/2 in |
Inside Dia. | H |
Overall Length | 1 3/8 in |
Drill Size | H |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | T - 0.3580 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Decimal Equivalent | 0.2660 |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Measurement System | Letter |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Tines for Flat Wire Texture (CC200-10)
- LENOX Band Saw Blade, 14 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93080RPB144345)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #29 (C02998)
- INGERSOLL-RAND Vane Pack Set of 4 (301-42-4)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6434NC)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P268HG)
- ZORO SELECT Drill Bushing, H, Drill Size 11/64 In (H2012FG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P8848NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 27/64 In (P408KK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H5640LK)
- Zoro Select Drill Bushings