Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size F
Mfr # PT285HJ
Zoro # G3054847
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Outside Dia. 7/16 in
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT285HJ
- Zoro # G3054847
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 7/16 in |
Overall Length | 5/16 in |
Drill Size | F |
Inside Dia. | F |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | F (0.2570) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | B - 0.2380 |
Details
Drill Bushing Wall Type | Thin Wall |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.2570 |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Letter |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" (993215)
- ASTRO PNEUMATIC Die Grinder Extended Shaft 1/4 (217)
- BUCK BROTHERS 3 Piece Comfort Grip Wood Chisel Set –½”, ¾”, 1” (74730)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX90)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H2616HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4822IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- Zoro Select Press-Fit Bushings