Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size C
Mfr # P3216HB
Zoro # G3069827
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size C
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Finish High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Inside Dia. C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3216HB
- Zoro # G3069827
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | C |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | C |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 1/2 in |
Size- Decimal | C (0.2420) |
Overall Length | 1 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Letter |
Decimal Equivalent | 0.2420 |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XL-TT)
- VIM PRODUCTS Magrail 8"JobberPK, 10 Piece Set (VIMMR8JP)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- MILWAUKEE TOOL 4 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5434)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6mm (PT288GY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/64 In (PT366IF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4816KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3222HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H206FG)
- Zoro Select Drill Bushings