Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size B
Mfr # PT286GZ
Zoro # G3054759
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Material 52100 Thru Hardened
- Bushing Type Headless Press Fit
- Size- Decimal B (0.2380)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT286GZ
- Zoro # G3054759
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | B (0.2380) |
Drill Size | B |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | B |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/16 in |
Overall Length | 3/8 in |
Size - Decimal | B - 0.2380 |
Details
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Measurement System | Letter |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.2380 |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Thin Wall |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Slotted Screwdriver 1/8 in Round (612-4-INS)
- WILLIAMS Williams Deadblow Hammer, 16 oz. (JHW-16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #29 (47763)
- KODIAK CUTTING TOOLS 5/16-18 Combination Drill & Tap (5498350)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5.1mm (PT2416GC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2616GE)
- ZORO SELECT Drill Bushing, H, Drill Size # 8 (HT248GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4810LK)
- Zoro Select Drill Bushings