Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size B
Mfr # P3216GZ
Zoro # G3069845
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Inside Dia. B
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.2380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3216GZ
- Zoro # G3069845
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | B |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Drill Size | B |
Size- Decimal | B (0.2380) |
Size - Decimal | 3/8 in - 0.3750 |
Details
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.2380 |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Measurement System | Letter |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN844-70-ASS Push-Pull Toggle Clamp (844-70-ASS)
- WESTWARD Roll Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJL9)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 12 mm L.140 mm (40081212)
- BOSCH Precision for Hardwood Jigsaw Blade, PK5 (T308BFP)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 2 (PT2416GQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 55/64 In (PT8012NU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5616LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/16 In (PT8020OH)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (HT3616IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4012KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- Zoro Select Press-Fit Bushings