Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size B
Mfr # P264GZ
Zoro # G1833889
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Letter
- Inside Dia. B
- Bushing Type Headless Press Fit
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P264GZ
- Zoro # G1833889
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | B |
Drill Size | B |
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | B (0.2380) |
Overall Length | 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Details
Measurement System | Letter |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.2380 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 18V 2.0Ah Lithium-Ion Battery (BAT612)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 3)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-AI-5PK)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 1, 3 mm L.12 mm x 72 mm (43570130)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P2612GZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- ZORO SELECT Drill Bushing, P, Drill Size 13/64 In (P3212GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H6416LK)
- ZORO SELECT Drill Bushing, P, Drill Size K (P3212HW)
- Zoro Select Drill Bushings