Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size B
Mfr # P2612GZ
Zoro # G8545363
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
- Hardness Rc 62-64
- Bushing Head Type Headless
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2612GZ
- Zoro # G8545363
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | B (0.2380) |
Outside Dia. | 13/32 in |
Drill Size | B |
Inside Dia. | B |
Size - Decimal | #5 - 0.2055 |
Details
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Letter |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2380 |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Pouch, 10 x 12 In, Red, Canvas (JSCR9SP)
- SUNEX ® 1/2 in. Drive 1-5/16 in. Jumbo Crowfoot Wrench (97741A)
- DRILLCO 5/8-11, HSS BOTTOMING TAP - 2000 (20A140CB)
- DRILL AMERICA 1-72 Carbon Steel Hand Tap Set (DWTS1-72)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P264GZ)
- ZORO SELECT Drill Bushing, P, Drill Size # 26 (P205EL)
- ZORO SELECT Drill Bushing, H, Drill Size # 24 (H204EQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6422LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4810LK)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H485KG)
- Zoro Select Press-Fit Bushings