Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size A
Mfr # PT285GW
Zoro # G3054908
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
- Measurement System Letter
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT285GW
- Zoro # G3054908
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | A (0.2340) |
Overall Length | 5/16 in |
Inside Dia. | A |
Outside Dia. | 7/16 in |
Drill Size | A |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | A - 0.2340 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Measurement System | Letter |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Thin Wall |
Head Material | High Speed Steel |
Decimal Equivalent | 0.2340 |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6722)
- OSG Spiral Point Tap, Plug, 2 (1980700)
- DEWALT 11/32" Black Oxide Split Point Drill Bit (DW1122)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (2078306)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (HT5610MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (H3228HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 28 (P164EF)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P1322DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P206FU)
- Zoro Select Press-Fit Bushings