Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 9/64 In
Mfr # P2012EG
Zoro # G3090011
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.1406
- Size- Decimal 9/64" (0.1406)
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2012EG
- Zoro # G3090011
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 9/64" (0.1406) |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 9/64 in |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Drill Size | 9/64 in |
Size - Decimal | #45 - 0.0820 |
Details
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.1406 |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4" Drive Torx(R), 6 pcs (80322)
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 52 115)
- PANDUIT CD-920 Crimp Die, 400 Kcmil Cu, 300 Al (CD-920-400)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P266FZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10mm (P4816JZ)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H3212GB)
- Zoro Select Drill Bushings