Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 9/64 In
Mfr # P164EG
Zoro # G1831387
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1406
- Inside Dia. 9/64 in
- Material 52100 Thru Hardened
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P164EG
- Zoro # G1831387
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 9/64 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 1/4 in |
Size- Decimal | 9/64" (0.1406) |
Drill Size | 9/64 in |
Outside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | I - 0.2720 |
Details
Decimal Equivalent | 0.1406 |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- STARRETT Alignment Clamp Set w/2ZUH4 Indicator (S668DZ)
- ESTWING 1-3/4" Wide Masonry Chisel with Grip Guard (42521)
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT3610JB)
- ZORO SELECT Drill Bushing, P, Drill Size 2.4mm (P134CV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (PT4010JY)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3216GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8824OR)
- Zoro Select Press-Fit Bushings