Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 9/32 In
Mfr # P3216HX
Zoro # G3069599
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 1/2 in
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P3216HX
- Zoro # G3069599
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 9/32 in |
Size- Decimal | 9/32" (0.2812) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 9/32 in |
Size - Decimal | 9/32" - 0.2812 |
Details
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2812 |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 1100 lb. (10D646)
- HANSON 3/8" - 18 NPT Taper Tap (1904)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222H-T500)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Stainless Steel (K0117.4A51)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (PT3612IW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- Zoro Select Press-Fit Bushings