Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 9/16 In
Mfr # PT6410LX
Zoro # G3081219
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Bushing Head Type Headless
- Inside Dia. 9/16 in
- Decimal Equivalent 0.5625
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT6410LX
- Zoro # G3081219
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 9/16 in |
Size- Decimal | 9/16" (0.5625) |
Drill Size | 9/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 9/16" - 0.5625 |
Details
Drill Bushing Wall Type | Thin Wall |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Decimal Equivalent | 0.5625 |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Beam Level, Black/Red, 24 in L (LSB24LM)
- UBT Fractional Step Drill Bit Set (10502)
- KIPP Adjustable Handle, Size: 5 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.5A51X70)
- ABB OXP6X210, PISTOL SHAFT 8.3IN 6X210MM (OXP6X210)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H488JZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H325IM)
- ZORO SELECT Drill Bushing, H, Drill Size 41/64 In (H5612MK)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT244GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- Zoro Select Drill Bushings