Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 9/16 In
Mfr # PT5620LX
Zoro # G3092209
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 9/16 in
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Thin Wall
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT5620LX
- Zoro # G3092209
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 9/16 in |
Overall Length | 1 1/4 in |
Outside Dia. | 7/8 in |
Inside Dia. | 9/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 9/16" (0.5625) |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | #32 - 0.1160 |
Details
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Decimal Equivalent | 0.5625 |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0005" T.I.R. max |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Linear Gauge (318-221A)
- MOODY TOOL Mach Scribe, Threaded Straight Point (51-1732)
- KIPP Adjustable Handle Size:4 M12 Stainless Steel, Blasted, Comp:Stainless Steel (K0124.412153)
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (4LXL1)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- Zoro Select Press-Fit Bushings