Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 9/16 In
Mfr # P6434LX
Zoro # G1986796
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Concentricity Tolerance .0005" T.I.R. max
- Inside Dia. 9/16 in
- Material - Machining High Speed Steel
- Drill Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P6434LX
- Zoro # G1986796
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 9/16 in |
Drill Size | 9/16 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Overall Length | 2 1/8 in |
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 9/16" (0.5625) |
Size - Decimal | 9/16" - 0.5625 |
Drill Bit Dimension Type | Fractional |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hook Clamp Stainless Steel, With Fixed Jaw, Comp:Plastic, Comp:Orange (K0079.0270N)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (1NUF1)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6422LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H4016JY)
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- Zoro Select Drill Bushings