Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 9/16 In
Mfr # P6422LX
Zoro # G3064805
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 1 in
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P6422LX
- Zoro # G3064805
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 3/8 in |
Drill Size | 9/16 in |
Size- Decimal | 9/16" (0.5625) |
Inside Dia. | 9/16 in |
Size - Decimal | 9/16" - 0.5625 |
Details
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.5625 |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #46 (44316)
- BESSEY 12" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO30-8)
- RIDGID Motor, 115V (96442)
- DRILL AMERICA 1/4"-20 Carbon Steel Bottoming Hand Tap (DWTB1/4-20)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2022FU)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- Zoro Select Drill Bushings