Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 9/16 In
Mfr # P568LX
Zoro # G3083781
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 9/16 in
- Bushing Type Headless Press Fit
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.5625
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P568LX
- Zoro # G3083781
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 9/16 in |
Inside Dia. | 9/16 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Overall Length | 1/2 in |
Size- Decimal | 9/16" (0.5625) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/8 in |
Size - Decimal | 1-1/32 in - 1.0039 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS SERVICE-MANOSKOP® torque wrench (96504005)
- ZORO SELECT Chucking Reamer, 19/64 In, 6 Flute, Cobalt (1435-0.2969)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type, 0.65" c'bore (1202BA)
- KRAFT TOOL Elite Series Inside Blu, 6"x6"x3" 1"R (CFE516K)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5640LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4810LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00003427)
- Zoro Select Press-Fit Bushings