Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 9/16 In
Mfr # P5640LX
Zoro # G9741191
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 9/16" (0.5625)
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Type Headless Press Fit
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5640LX
- Zoro # G9741191
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 9/16" (0.5625) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 9/16 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 9/16 in |
Outside Dia. | 7/8 in |
Overall Length | 2 1/2 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Details
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5625 |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Concentricity Tolerance | .0005" T.I.R. max |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- WIHA 7 Piece Torx? L-Shape Torx?lus Key Set, 36690 (36690)
- PROTO Nut Driver, Metric, Hex Size 12.0mm (J9212M)
- MILWAUKEE TOOL Work Piece Bumper (42-38-0042)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- ZORO SELECT Drill Bushing, H, Drill Size 41/64 In (H5612MK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- Zoro Select Press-Fit Bushings