Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 9/16 In
Mfr # P5616LX
Zoro # G3087406
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. 7/8 in
- Inside Dia. 9/16 in
- Head Material High Speed Steel
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P5616LX
- Zoro # G3087406
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/8 in |
Inside Dia. | 9/16 in |
Drill Size | 9/16 in |
Size- Decimal | 9/16" (0.5625) |
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | #7 - 0.2010 |
Details
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.5625 |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- KO-KEN Socket 8mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-8)
- JOHNSON LEVEL & TOOL 2PK 3Struct Line Level (585)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-F (C66034)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (H3228HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 57/64 In (HT8016NZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4012JY)
- Zoro Select Drill Bushings