Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 9/16 In
Mfr # P5612LX
Zoro # G3087485
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Drill Size 9/16 in
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.5625
- Inside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5612LX
- Zoro # G3087485
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 9/16 in |
Inside Dia. | 9/16 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Outside Dia. | 7/8 in |
Size- Decimal | 9/16" (0.5625) |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #7 - 0.2010 |
Details
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.5625 |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R. max |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket O-Ring, PK 2 (SP 851606-S)
- CRESCENT T25 x 3" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB3T25-25)
- MILWAUKEE TOOL M12 Wireless Jobsite Speaker (2592-20)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHA9)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5640LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H326HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- Zoro Select Drill Bushings