Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 9
Mfr # P266FZ
Zoro # G3086030
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Drill Size #9
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
- Outside Dia. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P266FZ
- Zoro # G3086030
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #9 |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Outside Dia. | 13/32 in |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Size- Decimal | #9 (0.1960) |
Inside Dia. | #9 |
Size - Decimal | 1/2 in - 0.5000 |
Details
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.1960 |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Measurement System | Wire |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/16 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F13618)
- DRILL AMERICA #20 Cobalt Jobber Length Drill Bit (DWDCO20)
- PROTO 3/4 in Drive, 7/8 in 8 pt SAE Socket, 8 Points (J07514S)
- PROTO 3/8" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4972CF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6422LX)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- Zoro Select Press-Fit Bushings