Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 8mm
Mfr # PT365IN
Zoro # G3092951
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Size- Decimal 8.00mm (0.3150)
- Outside Dia. 9/16 in
- Bushing Head Type Headless
- Inside Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT365IN
- Zoro # G3092951
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 8.00mm (0.3150) |
Outside Dia. | 9/16 in |
Inside Dia. | 8.00 mm |
Overall Length | 5/16 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | 8.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #3 - 0.2130 |
Details
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.3150 |
Drill Bushing Wall Type | Thin Wall |
Measurement System | Metric |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Rotabroach Arbor with Pilot Drill (11123)
- VULCAN Handle Axe Mich Wd Sngl Bt36In (34488)
- MILWAUKEE TOOL 5/8 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6904)
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.6mm (H3212HK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H6428LR)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P264GZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 57/64 In (HT8016NZ)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- Zoro Select Press-Fit Bushings