Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 8mm
Mfr # P4816IN
Zoro # G3061646
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Head Type Headless
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4816IN
- Zoro # G3061646
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 8.00 mm |
Drill Size | 8.00 mm |
Size- Decimal | 8.00mm (0.3150) |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Size - Decimal | 53/64 in - 0.8281 |
Details
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Measurement System | Metric |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Decimal Equivalent | 0.3150 |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set SAE 37 Pieces 3/8 in to 1 3/8 in , Chrome (53PN53)
- NITTO KOHKI UEA0850-0 Pilot Pin for All 2" Depth Of (UEA0850-0)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 Flutes (BPT58F11)
- WILLIAMS Williams Socket Rail, 13" (R-13R)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4812IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4040JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (HT5610LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/64 In (P2012EG)
- Zoro Select Press-Fit Bushings