Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 8mm
Mfr # P408IN
Zoro # G3068856
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8.00 mm
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P408IN
- Zoro # G3068856
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 8.00 mm |
Outside Dia. | 5/8 in |
Drill Size | 8.00 mm |
Overall Length | 1/2 in |
Size- Decimal | 8.00mm (0.3150) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | 33/64 in - 0.5156 |
Details
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Metric |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Decimal Equivalent | 0.3150 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/16 In x 2-1/2 In Overall Length (C44509)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30087)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/64 In (H328IF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 39/64 In (H6416ME)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4012JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4834JB)
- Zoro Select Drill Bushings