Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 8mm
Mfr # P406IN
Zoro # G3069109
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 8.00 mm
- Drill Bushing Wall Type Standard Wall
- Measurement System Metric
- Material - Machining High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P406IN
- Zoro # G3069109
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 8.00 mm |
Inside Dia. | 8.00 mm |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 3/8 in |
Size- Decimal | 8.00mm (0.3150) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/8 in |
Size - Decimal | 33/64 in - 0.5156 |
Details
Drill Bushing Wall Type | Standard Wall |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Decimal Equivalent | 0.3150 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 4-Pc Long Nose Plier Set (W30714)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 8, 9/16-1" (27201)
- AMPG Vise Work Stop, 8" Vise (Z9015)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TIN)
- ZORO SELECT Drill Bushing, H, Drill Size 6.4mm (HT284HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H5640LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 39/64 In (H6416ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/16 In (H1316BR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-3/16 (P11216PW)
- Zoro Select Drill Bushings