Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 8mm
Mfr # P3222IN
Zoro # G3049877
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size 8.00 mm
- Bushing Head Type Headless
- Inside Dia. 8.00 mm
- Decimal Equivalent 0.3150
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3222IN
- Zoro # G3049877
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 8.00 mm |
Inside Dia. | 8.00 mm |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/8 in |
Size- Decimal | 8.00mm (0.3150) |
Outside Dia. | 1/2 in |
Size - Decimal | T - 0.3580 |
Details
Bushing Head Type | Headless |
Decimal Equivalent | 0.3150 |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Measurement System | Metric |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cut Off Tool, 4 In Wheel (21AC05)
- OSG End Mill, Carbide, WXL, 3/32, 2FL, Ball End (36900911)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In (19340)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #26 (45696)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT3610JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 23 (H208ES)
- Zoro Select Drill Bushings