Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 8.7mm
Mfr # P4016JA
Zoro # G3084728
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Inside Dia. 8.70 mm
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Drill Size 8.70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4016JA
- Zoro # G3084728
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 8.70 mm |
Drill Size | 8.70 mm |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 1 in |
Outside Dia. | 5/8 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Measurement System | Metric |
Hardness | Rc 62-64 |
Head Type | No |
Decimal Equivalent | 0.3425 |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 lb. 54 in. Extended Reach Locking Tool Lanyard (48-22-8816)
- WIHA Classic Grip Adjustable Water Pump Plier (34691)
- WESTWARD 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (10E889)
- 3M DBI-SALA Tool Lanyard, 80 lb. Max. Working Load (1500051)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H2016EU)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT2812HN)
- ZORO SELECT Drill Bushing, H, Drill Size U (H4034JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4040JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4834KF)
- Zoro Select Press-Fit Bushings