Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 8.5mm
Mfr # P408IX
Zoro # G3068445
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headless
- Hardness Rc 62-64
- Decimal Equivalent 0.3346
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P408IX
- Zoro # G3068445
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 8.50 mm |
Drill Size | 8.50 mm |
Size- Decimal | 8.50mm (0.3346) |
Size - Decimal | 35/64 in - 0.5469 |
Details
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.3346 |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 8.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Diagonal Cutters ESD Handles (79 42 125 Z ESD)
- EXTECH Laser Distance Meter, with Bluetooth (DT500)
- TITAN 538006 RX-80 2F Gun with TR1 Tip (0538006)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P325FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3216GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6428NC)
- Zoro Select Drill Bushings