Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 8
Mfr # PT248GB
Zoro # G3056229
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Head Material High Speed Steel
- Drill Bushing Wall Type Thin Wall
- Drill Size #8
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT248GB
- Zoro # G3056229
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #8 |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 1/2 in |
Size- Decimal | #8 (0.1990) |
Inside Dia. | #8 |
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Size - Decimal | 9/16 in - 0.5625 |
Details
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Measurement System | Wire |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.1990 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Retaining Ring Red Plastic Coated (JRR37567)
- WESTWARD Torque Multiplier, 1/2x3/4,1000 ft.-lb. (5WFP2)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool (BM150)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H2616HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00001784)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H328HG)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H5622LK)
- Zoro Select Drill Bushings