Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 8
Mfr # PT244GB
Zoro # G3062495
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Measurement System Wire
- Hardness Rc 62-64
- Finish High Speed Steel
- Drill Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT244GB
- Zoro # G3062495
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/4 in |
Drill Size | #8 |
Inside Dia. | #8 |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size- Decimal | #8 (0.1990) |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Outside Dia. | 3/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Material | 52100 Thru Hardened |
Measurement System | Wire |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Thin Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Decimal Equivalent | 0.1990 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR 1/4" Hex Impact Driver, SP-8102BU (SP-8102BU)
- KRAFT TOOL Blue Steel Outside St, 6"x6"x3-1/2" 1/4"R (CF589)
- PFERD 4-1/2"/5" ALUMASTER - High Speed Disc HSD-R (20100)
- MILWAUKEE TOOL 1/2 in. Drive 19mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9143)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 67 (P104AP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 55/64 In (PT8012NU)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H2016EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 39/64 In (H6416ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 4 (PT246GK)
- Zoro Select Press-Fit Bushings