Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/8 In
Mfr # PT8032NW
Zoro # G6287434
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
- Size- Decimal 7/8" (0.8750)
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT8032NW
- Zoro # G6287434
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 2 in |
Size- Decimal | 7/8" (0.8750) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 7/8 in |
Outside Dia. | 1 1/4 in |
Outside Dia. Tolerance | +0.0017 in /+0.0020 in |
Drill Size | 7/8 in |
Size - Decimal | 1-23/64 in - 1.3594 |
Details
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 0.8750 |
Drill Bushing Wall Type | Thin Wall |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" AL-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1006)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 45mm (84856)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- K-TOOL INTERNATIONAL Brass Hmmr, Non-Sparking, Wood Hndl, 16 oz. (KTI-71714)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8020NW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/16 In (PT8024OH)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (P168CY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1210CY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7.6mm (HT368IG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- Zoro Select Drill Bushings