Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/8 In
Mfr # PT8020NW
Zoro # G9740604
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Drill Bushing Wall Type Thin Wall
- Finish High Speed Steel
- Measurement System Fractional Inch
- Outside Dia. Tolerance +0.0017 in /+0.0020 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT8020NW
- Zoro # G9740604
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. Tolerance | +0.0017 in /+0.0020 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 7/8 in |
Size- Decimal | 7/8" (0.8750) |
Outside Dia. | 1 1/4 in |
Inside Dia. | 7/8 in |
Size - Decimal | 7/8" - 0.8750 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- PELICAN Yellow Protective Case, 24.7"L x 19.7"W x 11.7"D (IM2720)
- DRILL AMERICA 23/32" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X23/32)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 17/32 In (P484LR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4828KQ)
- Zoro Select Press-Fit Bushings