Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/8 In
Mfr # P8848NW
Zoro # G6274992
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Finish High Speed Steel
- Head Material High Speed Steel
- Inside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P8848NW
- Zoro # G6274992
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 7/8 in |
Overall Length | 3 in |
Drill Size | 7/8 in |
Size- Decimal | 7/8" (0.8750) |
Outside Dia. | 1 3/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Size - Decimal | #22 - 0.1570 |
Details
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Decimal Equivalent | 0.8750 |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/4" L (2-140B)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7212-02)
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- URREA 1/2" drive, 6-point short impact socket 3/8" (7412H)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size T (H4012JH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P3216IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P264GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/32 In (P2022EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- Zoro Select Drill Bushings