Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/64 In
Mfr # PT1610DJ
Zoro # G3082296
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/4 in
- Head Material High Speed Steel
- Drill Bushing Wall Type Thin Wall
- Hardness Rc 62-64
- Size- Decimal 7/64" (0.1094)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT1610DJ
- Zoro # G3082296
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/4 in |
Size- Decimal | 7/64" (0.1094) |
Inside Dia. | 7/64 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/8 in |
Drill Size | 7/64 in |
Size - Decimal | 1-11/16 in - 1.6875 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Breaker Bar, 30" 1/2" Drive Flex Breaker (41656)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- MICRO 100 0.0625 1/16 Bore Dia X Er16 Taper Collet (ER16-062)
- EZRED RATCHET Xtra Long CHROME Grip Hndl 3pc S (EZMR482XLC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- ZORO SELECT Drill Bushing, P, Drill Size # 44 (P1312CN)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (P404IW)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT284HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P104AX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6448MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT366JB)
- Zoro Select Press-Fit Bushings