Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/64 In
Mfr # P164DJ
Zoro # G3052318
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Bushing Type Headless Press Fit
- Finish High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P164DJ
- Zoro # G3052318
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 7/64 in |
Outside Dia. | 1/4 in |
Size- Decimal | 7/64" (0.1094) |
Inside Dia. | 7/64 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size - Decimal | H - 0.2660 |
Details
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1094 |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper (49-16-U111)
- DUSTLESS TECHNOLOGIES S Wand, 1.5" (Slurry Vac) (H0134)
- BURNDY Type W Crimping Die, Pink (W25VT)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NR83A, NR83A2 Framing Nailers Replaces 890385, 885915, 877-323 (SP 877-323)
- ZORO SELECT Drill Bushing, P, Drill Size 7/64 In (P1612DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 1 (HT2416GT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/64 In (PT128CF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT365JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H3216GM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H6416LK)
- Zoro Select Drill Bushings