Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 76
Mfr # P108AF
Zoro # G6244786
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
- Material 52100 Thru Hardened
- Decimal Equivalent 0.0200
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P108AF
- Zoro # G6244786
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/32 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | #76 |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Inside Dia. | #76 |
Size- Decimal | #76 (0.0200) |
Size - Decimal | 63/64 in - 0.9844 |
Details
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.0200 |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Measurement System | Wire |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Deburr Tool, Pencil, Shank 1/8 In, 6 In L (21660)
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 10T, T-Shank (06230)
- DYNABRADE SANDER 6" 3/32 ORBIT HOOKIT W/54327 PAD (DB59180)
- CMT Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank (811.158.11B)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3216GE)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT284HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- Zoro Select Drill Bushings