Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 74
Mfr # P106AH
Zoro # G6244682
original price:
$46.93
21% off
new price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
- Head Material High Speed Steel
- Outside Dia. 5/32 in
- Heat Treatment Through Hardened
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P106AH
- Zoro # G6244682
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Outside Dia. | 5/32 in |
Size- Decimal | #74 (0.0225) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 3/8 in |
Inside Dia. | #74 |
Drill Size | #74 |
Size - Decimal | #74 - 0.0225 |
Details
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.0225 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Measurement System | Wire |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Shallow (CMMT43584)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- GEARWRENCH 28 Piece 6 Point Combination SAE/Metric Wrench Set (81923)
- CLEVELAND Screw Machine Drill Bit, D Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14644)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H208EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 32 (H165DQ)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (H5612LX)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2810HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 33 (H164DO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4012KK)
- Zoro Select Drill Bushings