Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 7/32 In
Mfr # PT244GO
Zoro # G3062389
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Outside Dia. 3/8 in
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT244GO
- Zoro # G3062389
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Outside Dia. | 3/8 in |
Drill Size | 7/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 7/32" (0.2188) |
Overall Length | 1/4 in |
Inside Dia. | 7/32 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.2188 |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- JONARD TOOLS 9-3/4" Crimper 12 to 26 AWG (CMP-1226)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, SS (GL5X2500T----X0)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P8828MH)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00000067)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P485LK)
- Zoro Select Drill Bushings